Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena Biometra TRIO PCR System

Catalog No. 8464070724 Shop All UVP Inc. Products
Change view
Click to view available options
Block Configurations:
3 x 30-well
3 x 48-well
Combination 3 x 48 or 3 x 18-well
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Block Configurations
84-640-70724 Combination 3 x 48 or 3 x 18-well
84-640-70720 3 x 30-well
84-640-70723 3 x 48-well
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 84-640-70724 Supplier Analytik Jena Supplier No. 8464070724

Threefold power for maximum flexibility in PCR. Open platform supports all common plasticware.

The Biometra TRIO is a unique PCR system capable of running three different PCR protocols simultaneously. These three independent sample blocks allow the system to offer high throughput in parallel operation (up to 144 x 0.2 ml samples). Laboratories that often use new protocols benefit from this versatility.

The heated lids of the Biometra TRIO is equipped with High-Performance Smart Lid (HPSL) technology. As soon as the heated lid is closed, a rubber seal on the lid encapsulates the space surrounding the sample block allowing unrestricted use of different plastic containers and plates. This closed space increases the sample block temperature uniformity and prevents condensation formation during the final PCR cooling step.

The Linear Gradient Tool enables programming of a temperature gradient with defined temperature intervals (increment) between the individual rows of the sample block. It allows the user to enter the calculated Tm value (minus e.g. 5°C) and the desired temperature increment (e.g. ± 1°C) between the rows of the sample block.

In addition to simple programming directly on the device, Biometra thermal cyclers can be accessed through a network via smartphone or tablet. The PCR Control App allows for the control and monitoring of devices outside of the laboratory. The IOS- and Andorid- compatible software has much to offer for the Biometra TOne, TAdvanced, and TRIO system lines. The PCR Control App includes: Live monitoring of PCR runs, starting and stopping runs, saving and copying programs, and reading of parameters and notifications.

Biometra TRIO Features:

  • Integrated 7” touchscreen control
  • Three block system; three independant sample blocks
  • Whisper quiet: Low noise emission of max. 45 dB
  • High performance smart lid: Defined pressure control for highly reproducible results
  • Linear gradient tool: For easy gradient programming using the primer annealing temperature
  • Aluminum sample block with special alloy coating
  • Heated lid for highly uniform temperatures
  • Advanced user management allows individual rights settings for each user
  • PCR Control APP – control and monitor your experiments from outside the Lab

Specifications

Thermal Accuracy ±0.1°C
Content And Storage Biometra TRIO Thermal Cycler
Thermal Uniformity ±0.2°C at 55°C
Dimensions 16 x 11.8 x 9.8 in. (410 x 300 x 250 mm)
Capacity 3 x 48 x 0.2 mL Tubes / 3 x 48-well Microtiter Plate/ 3 x 6 x 8-well Strips, 0.2 mL / 3 x 18 x 0.5 mL Tubes
Voltage 115 V
Display Type 7-in. Color Touchscreen
Product Type Thermal Cycler
Warranty 2 Year
Thermal Range 3°C to 99°C
For Use With (Application) Standard PCR
Frequency 60 Hz
Max. Ramp Rate 3°C
No. of Programs 350 in 90 User Directories
Description Endpoint Thermal Cycler
Heated Lid Yes
Weight 19.05 kg (42 lb.)
Block Configurations Combination 3 x 48 or 3 x 18-well
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.