Learn More
Azer Scientific Biopsy Cassettes, Lids Packaged Seperately, Taped

Description
These cassettes are specially designed to hold biopsy specimens during the processing/embedding process as well as in storage cabinets. Molded from acetal, they keep specimens safely submerged in liquid and are resistant to the chemical action of most histological solvents. The efficient flow-through slots maximize fluid exchange and ensure proper drainage.
This model differs by the special hinge that holds the base and cover together. The hinge design configuration allows for multiple opening and closing of the lid.
Features:
- Made of acetal
- 1 mm square openings to maximize fluid exchange
- Anterior writing area at a 45° angle
- Large tab for convenient and easy opening
- Covers packaged separately
- Easy-to-assemble disposable cover with special hinge
- Cassettes and lids packaged separately
Specifications
Specifications
| Closure Included | Yes |
| Closure Type | Lid |
| Color | Aqua |
| Product Type | Biopsy Cassette |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.