Learn More
Azer Scientific Biopsy Cassettes, Lids Packaged Seperately, Taped

Description
These cassettes are specially designed to hold biopsy specimens during the processing/embedding process as well as in storage cabinets. Molded from acetal, they keep specimens safely submerged in liquid and are resistant to the chemical action of most histological solvents. The efficient flow-through slots maximize fluid exchange and ensure proper drainage.
This model differs by the special hinge that holds the base and cover together. The hinge design configuration allows for multiple opening and closing of the lid.
Features:
- Made of acetal
- 1 mm square openings to maximize fluid exchange
- Anterior writing area at a 45° angle
- Large tab for convenient and easy opening
- Covers packaged separately
- Easy-to-assemble disposable cover with special hinge
- Cassettes and lids packaged separately
Specifications
Specifications
Closure Included | Yes |
Closure Type | Lid |
Color | Gray |
Product Type | Biopsy Cassette |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.