Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IKA™ Bioreactor Lid Stand

Designed for facilitating easy mounting and dismounting of individual components
$329.00 - $2128.00
Specifications
Material | Glass |
---|---|
Dimensions | 460 x 1010 x 420 mm |
For Use With (Equipment) | IKA vessel |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
11-116-959
![]() |
IKA™
0035004059 |
5 to 10 L |
Each for $2,128.00
|
|
|||||
11-116-969
![]() |
IKA™
0035004067 |
2 L |
Each for $1,748.00
|
|
|||||
11-116-976
![]() |
IKA™
0020117719 |
0.5 to 10 L |
Each for $329.00
|
|
|||||
Description
- Lid stand is designed for use with 5 and 10 liter vessels, facilitating easy mounting and dismounting of individual components
- Designated spaces are featured for placing the motor and sensors, keeping the workspace organized
- The pressure spring tripod rod allows for easy height adjustment
- The desktop lid stand is a practical holder designed to keep lids securely in place when not in use
- The stand is compatible with lids of all IKA vessel sizes
- The glass vessels vary from single-wall to double-wall available in volumes from 0.5 to 10 L
- Designed for use with 5 and 10 L IKA Habitat bioreactor
- 390 mm telescope stand stroke
- 9.0 kg maximum load
- 460 x 1010 x 420 mm
Specifications
Glass | |
460 x 1010 x 420 mm | |
IKA vessel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title