Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Habitat Bioreactor Lid Stand for 5 L and 10 L
SDP

Catalog No. 11116959 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
5 to 10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-959 5 to 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-959 Supplier IKA™ Supplier No. 0035004059
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lid stand is designed for use with 5 and 10 liter vessels, facilitating easy mounting and dismounting of individual components. Designated spaces are featured for placing the motor and sensors, keeping the workspace organized. The pressure spring tripod rod allows for easy height adjustment.

  • Designed for use with 5 and 10 liter IKA Habitat bioreactor
  • 390 mm telescope stand stroke
  • 9.0 kg maximum load
  • 460 x 1010 x 420 mm

Specifications

Capacity (Metric) 5 to 10 L
Material Glass
Dimensions 460 x 1010 x 420 mm
For Use With (Equipment) IKA vessel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.