Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Bioreactor Desktop Lid Stand for 0.5 to 10 L Vessels
SDP

Catalog No. 11116976 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
0.5 to 10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-976 0.5 to 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-976 Supplier IKA™ Supplier No. 0020117719
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The desktop lid stand is a practical holder designed to keep lids securely in place when not in use. The stand is compatible with lids of all IKA vessel sizes. The glass vessels vary from single-wall to double-wall available in volumes from 0.5 to 10 liters.

  • Material PP-GF 30 / 1.4404
  • Dimensions (W x H x D) 220 x 52 x 130 mm
  • Weight 0.5 kg
  • Packing unit 1 pcs

Specifications

Capacity (Metric) 0.5 to 10 L
Material Glass
Dimensions 460 x 1010 x 420 mm
For Use With (Equipment) IKA vessel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.