Learn More
Waters Corporation BioResolve SCX mAb Column with mAb Charge Variant Standard
Shop All Waters Chromatography Solutions Products
Description
- This innovative column technology, delivers reproducible, high-resolution, charged-based separations of mAbs and other proteins in both LC and LC-MS applications using robust salt or pH gradient methods.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Particle Shape | Spherical |
| Particle Size | 3 μm |
| Quantity | 1/Ea. |
| For Use With (Application) | Protein |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.