Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Biosafety Cabinet Axiom Flat Work Surface
SDP

Catalog No. 3458401 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions:
4 ft. (Enclosure Width)
6 ft. (Enclosure Width)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
34-584-01 4 ft. (Enclosure Width)
34-584-03 6 ft. (Enclosure Width)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 34-584-01 Supplier Labconco™ Supplier No. 3458401
Add to Cart
Add to Cart

Flat replacement for standard dished Chem-Zone work surface

  • Axiom Flat Work Surface.
  • Flat replacement for standard dished Chem-Zone work surface.
  • For use with Axiom Class II Type C1 Biosafety Cabinets

Specifications

For Use With (Equipment) Purifier Class II Biosafety Cabinets
Height (English) 1 in.
Depth (English) 20 in.
Width (English) 31 in.
Height (Metric) 2.5 cm
Dimensions 4 ft. (Enclosure Width)
Depth (Metric) 50.8 cm
Width (Metric) 78.7 cm
Product Type Work Surface
For Use With (Application) Flat Work Surface
Height Overall (English) 1 in.
Height Overall (Metric) 2.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.