Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Biosafety Cabinet Flex Duct
SDP

Catalog No. 7034801 Shop All Labconco Corporation Products
Change view
Click to view available options
Length (English):
1 ft.
3 ft.
6 ft.
10 ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
70-348-01 3 ft.
70-348-00 1 ft.
70-348-02 6 ft.
70-348-03 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 70-348-01 Supplier Labconco™ Supplier No. 7034801
Add to Cart
Add to Cart

For connection of ductwork to biosafety cabinet exhaust damper for Labconco Class II Biosafety Cabinets.

  • Biosafety Cabinet Flex Duct for connection of ductwork to biosafety cabinet exhaust damper
  • 10 in. Nominal Diameter
  • Includes flex duct length and (2) stainless steel band clamps

Specifications

For Use With (Equipment) Purifier Class II Biosafety Cabinets
Height (English) 12 in.
Length (English) 3 ft.
Depth (English) 10 in.
Width (English) 10 in.
Height (Metric) 30.5 cm
Depth (Metric) 25.4 cm
Width (Metric) 25.4 cm
Product Type Exhaust Arm
Length (English) Exterior 3 ft.
For Use With (Application) Exhausting Logic Biosafety Cabinets
Height Overall (English) 12 in.
Height Overall (Metric) 30.5 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.