Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Biosafety Cabinet Flex Duct

For connection of ductwork to biosafety cabinet exhaust damper for Labconco Class II Biosafety Cabinets.
$166.40 - $965.00
Specifications
| For Use With (Equipment) | Purifier Class II Biosafety Cabinets |
|---|---|
| Depth (English) | 10 in. |
| Width (English) | 10 in. |
| Depth (Metric) | 25.4 cm |
| Width (Metric) | 25.4 cm |
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
70-348-00
![]() |
Labconco™
7034800 |
1 ft. |
Each for $166.40
|
|
|||||
70-348-01
![]() |
Labconco™
7034801 |
3 ft. |
Each for $336.00
|
|
|||||
70-348-02
![]() |
Labconco™
7034802 |
6 ft. |
Each for $603.00
|
|
|||||
70-348-03
![]() |
Labconco™
7034803 |
10 ft. |
Each for $965.00
|
|
|||||
Description
- Biosafety Cabinet Flex Duct for connection of ductwork to biosafety cabinet exhaust damper
- 10 in. Nominal Diameter
- Includes flex duct length and (2) stainless steel band clamps
Specifications
| Purifier Class II Biosafety Cabinets | |
| 10 in. | |
| 25.4 cm |
| 10 in. | |
| 25.4 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title