Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Biosafety Cabinet Replacement Trace Odor Filter
SDP

Catalog No. p-7217289 Shop All Labconco Corporation Products
Change view
Click to view available options
Model:
4 ft. Enclosure Width
6 ft. Enclosure Width
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
34-356-01 4 ft. Enclosure Width
34-356-03 6 ft. Enclosure Width
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 34-356-01 Supplier Labconco™ Supplier No. 3435601

Removes trace nuisance odors from the exhaust air

  • Trace Odor Filter for Logic+ Type A2 Biosafety Cabinets.
  • Removes trace nuisance odors from the exhaust air of Logic+ Class II, Type A2 Biosafety Cabinets.
  • Contact Labconco for applications involving light-duty chemicals.

Specifications

Filter Type Trace Odor
For Use With (Equipment) Purifier Logic+ Class II Type A2 Biosafety Cabinets
Height (English) 4 in.
Depth (English) 23.4 in.
Width (English) 17.4 in.
Height (Metric) 10.2 cm
Depth (Metric) 59.4 cm
Width (Metric) 44.2 cm
Model 4 ft. Enclosure Width
Height Overall (English) 4 in.
Height Overall (Metric) 10.2 cm
Product Line Purifier Logic+ Class II Type A2 Biosafety Cabinets
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.