Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Biosafety Cabinet Telescoping Base Stand

Designed to support Logic™ Class II Biological Safety Cabinets and PuriCare™ Procedure Stations. Optic White epoxy-coated steel frame. Available with fixed leveling feet or casters.
Supplier: Labconco™ 5173600
Description
- For all Optic White Labconco Class II BSC models
- Fully Welded design
- Fixed leveling feet models supports loads up to 4,000 lbs. (1814 kg)
- Castered models supports loads up to 1,000 lbs. (454 kg)
- Durable 1.75 in. tubular, epoxy-coated steel frame
- Telescoping legs are adjustable to eight height positions at installation in 1 in. (2.5 cm) increments to provide a working height from 30 in. (76 cm) to 37 in. (94 cm)
- Available with either fixed leveling feet or 5 in. easy-clean casters with toe locks
- NSF approved
- ADA-compliant
Specifications
| Telescoping base stand with fixed leveling feet | |
| Base Assembly | |
| 74.5 in. | |
| 189.2 cm | |
| None | |
| 74.5 in. | |
| 29 in. |
| 189.2 cm | |
| 27.5 to 34.5 in. | |
| Biosafety | |
| Base Stand with Fixed Leveling Feet | |
| 69.9 to 87.6 cm | |
| Labconco Class II Biosafety Cabinets | |
| 73.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction