Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Biosafety Cabinet Telescoping Base Stand

Designed to support Logic™ Class II Biological Safety Cabinets and PuriCare™ Procedure Stations. Optic White epoxy-coated steel frame. Available with fixed leveling feet or casters.
$1200.00 - $1625.00
Specifications
| Product Type | Base Assembly |
|---|---|
| Height (English) | 27.5 to 34.5 in. |
| For Use With (Application) | Biosafety |
| Ports | None |
| Height (Metric) | 69.9 to 87.6 cm |
| Catalog Number | Mfr. No. | Width (English) Exterior | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) Exterior | Includes | Price | Quantity & Availability | ||||
01-812-434
![]() |
Labconco™
5173300 |
38.5 in. | Base Stand with Fixed Leveling Feet |
Each for $1,200.00
|
|
||||
01-812-433
![]() |
Labconco™
5173310 |
38.5 in. | Base Stand with Casters |
Each for $1,485.00
|
|
||||
01-812-432
![]() |
Labconco™
5173400 |
50.5 in. | Base Stand with Fixed Leveling Feet |
Each for $1,306.00
|
|
||||
01-812-431
![]() |
Labconco™
5173410 |
50.5 in. | Base Stand with Casters |
Each for $1,560.00
|
|
||||
01-812-430
![]() |
Labconco™
5173500 |
62.5 in. | Base Stand with Fixed Leveling Feet |
Each for $1,280.00
|
|
||||
01-812-429
![]() |
Labconco™
5173510 |
62.5 in. | Base Stand with Casters |
Each for $1,585.00
|
|
||||
01-812-428
![]() |
Labconco™
5173600 |
74.5 in. | Base Stand with Fixed Leveling Feet |
Each for $1,330.00
|
|
||||
01-812-427
![]() |
Labconco™
5173610 |
74.5 in. | Base Stand with Casters |
Each for $1,625.00
|
|
||||
Description
- For all Optic White Labconco Class II BSC models
- Fully Welded design
- Fixed leveling feet models supports loads up to 4,000 lbs. (1814 kg)
- Castered models supports loads up to 1,000 lbs. (454 kg)
- Durable 1.75 in. tubular, epoxy-coated steel frame
- Telescoping legs are adjustable to eight height positions at installation in 1 in. (2.5 cm) increments to provide a working height from 30 in. (76 cm) to 37 in. (94 cm)
- Available with either fixed leveling feet or 5 in. easy-clean casters with toe locks
- NSF approved
- ADA-compliant
Specifications
| Base Assembly | |
| Biosafety | |
| 69.9 to 87.6 cm | |
| 29 in. |
| 27.5 to 34.5 in. | |
| None | |
| Labconco Class II Biosafety Cabinets | |
| 73.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title