Learn More
MilliporeSigma BIOshell A120 Oligo C18 (2.7 μm) HPLC Column
Shop All MilliporeSigma Supelco ProductsDescription
- BIOshell A120 OLIGO C18 is a high-performance liquid chromatography column based on the Fused-Core™ particle design, enabling high throughput applications.
- This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm deep porous shell and the small overall particle size of 2.7 μm.
- BIOshell A120 OLIGO C18 has a surface modification that leads to alkaline resistance that provides a stable, reversed-phase packing that can be used for separations of oligonucleotides up to 60 bases at high pH mobile phase conditions.
- BIOshell A120 OLIGO C18 uses surface passivated column hardware to eliminate non-specific adsorption.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 15 cm |
| Particle Size | 2.7 μm |
| Pore Size | 120 Å |
| Stationary Phase | C18 (dimethyloctadecylsilane) |
| Product Line | BIOshell |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Technique | HPLC |
| Product Type | HPLC Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.