Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ BIOshell A120 Oligo C18 (2.7 μm) HPLC Column

Catalog No. 01257690 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-257-690 5 cm
01-257-673 10 cm
01-257-674 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-257-690 Supplier MilliporeSigma™ Supplier No. 70000U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HPLC Column contains 1 Pk.

  • BIOshell A120 OLIGO C18 is a high-performance liquid chromatography column based on the Fused-Core™ particle design, enabling high throughput applications.
  • This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm deep porous shell and the small overall particle size of 2.7 μm.
  • BIOshell A120 OLIGO C18 has a surface modification that leads to alkaline resistance that provides a stable, reversed-phase packing that can be used for separations of oligonucleotides up to 60 bases at high pH mobile phase conditions.
  • BIOshell A120 OLIGO C18 uses surface passivated column hardware to eliminate non-specific adsorption.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 1.5 mm
Length (Metric) 5 cm
Particle Size 2.7 μm
Pore Size 120 Å
Stationary Phase C18 (dimethyloctadecylsilane, octadecyl, ODS, RP18)
Product Line BIOshell
Phase Reversed Phase
Material Stainless Steel
Technique HPLC
Product Type HPLC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.