Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ BIOshell™ A400 Protein C18 Column, 3.4 μm Particle Size (Dia. 75-300 μm)

Catalog No. 111006854 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
Diameter (Metric):
300 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6854 5 cm 300 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-6854 Supplier MilliporeSigma™ Supelco™ Supplier No. 67496U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

BIOshell™ 400 Å Protein C18 columns contain 3.4 μm advanced Fused-Core™ particles with 400 Å pores that are specifically engineered to provide efficient separation of larger proteins.

BIOshell™ 400 Å Protein C18 columns offer maximum hydrophobicity for resolving tricky hydrophilic and PEGylated proteins. The 3.4 μm Fused-Core particles allow a shorter analysis time yet similar back pressure to fully porous 1.7 μm, 300 Å fully porous C18 particles. These columns can be operated long term at pressures up to 9000 psi (600 bar), temperatures up to 90°C, and within the pH range of 1 to 9.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 300 μm
Length (Metric) 5 cm
Particle Size 3.4 μm
pH 1 to 9
Pore Size 400 Å
Surface Area ̃15 m2/g
Stationary Phase C18 (octadecyl)
Product Line BIOshell
Matrix C18 (octadecyl) Phase/Spherical Silica Particle Platform
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Fused-Core HPLC
Show More Show Less

BIOshell is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.