Learn More
Description
Includes
Cat. No. BT7310042
Base for 90° and 0° integrations, four positioning feet, communication cable and interface software
Cat. No. BT7310041
Base for 90° and 0° integrations, four positioning feet and communication cable
Cat. No. BT7310040
Base for 90° and 0° integrations, four positioning feet and communication cable
- Used with BioStack Microplate Stacker
- Includes base for 90° and 0° integrations
- Four positioning feet
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Includes | Base for 90° and 0° integrations, 4 positioning feet and communication cable |
| Type | Integration Kit |
| For Use With (Equipment) | Biostack Microplate Stacker, ELx 405 Select Deep Well Microplate Washer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

