Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Biotite Gneiss Specimen
SCI_ED

Catalog No. S26586 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26586 10/Pk. 2 to 3 cm
S24780 1 Ea. 2 to 3 cm
S24781 12/Pk. 2 to 3 cm
S26635 1 Ea. 7 to 8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26586 Supplier Eisco™ Supplier No. ESNG0055PK10
Only null left
Add to Cart
Add to Cart

Biotite Gneiss is high-grade metamorphic rock formed from other rocks undergoing alteration from intense heat and pressure.

  • For use in learning about differential stresses and foliation in metamorphic rocks
  • Correlates well to Next Generation Science Standards Evidence
  • To achieve its characteristic banding, gneiss must be exposed to immense heat and pressure, and forms deep below earth
  • For use in demonstrating metamorphic properties and can be used in lessons about rock cycle

Specifications

Product Type Metamorphic Rock, Biotite Gneiss
Quantity 10/Pk.
Specimen Size 2 to 3 cm
Weight (Metric) 0.2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.