Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ RPMI 1640 with L-Glutamine
Click to view available options
Quantity:
100 mL
10000 mL
12 × 1 L
12 × 500 mL
500 mL
With Additives:
Glutamine
Glutamine, HEPES
Glutamine, HEPES, Penicillin, Streptomycin
Description
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by Tissue Culture Association
Specifications
Specifications
| Form | Liquid |
| Product Type | RPMI 1640 |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| With Additives | Glutamine, HEPES, Penicillin, Streptomycin |
| Without Additives | None |
| Quantity | 100 mL |
| Content And Storage | 2° to 8°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction