Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bituminous Coal Specimen
SCI_ED

Catalog No. S26659 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26659 1 Ea. 7 to 8 cm
S24720 1 Ea. 2 to 3 cm
S26604 10/Pk. 2 to 3 cm
S24721 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26659 Supplier Eisco™ Supplier No. ESNG0030HAND
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bituminous Coal is formed in anoxic environments from compressed organic matter, and is used worldwide as a fuel source.

  • Bituminous coal is mined heavily around world
  • Students can get close look at material that powers world
  • Has vitreous sheen, distinguishing it from other coals and sedimentary rocks
  • For use in lessons about unique anoxic conditions under which bituminous coal was formed
  • Correlates well to Next Generation Science Standards Evidence Statements

Specifications

Product Type Sedimentary Rock
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Bituminous Coal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.