Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Black 6600 Series Thermal Transfer Printer Ribbons
Click to view available options
Length (English):
242 ft.
984 ft.
Width (English):
1.57 in.
4 in.
Description
- Fiber ribbon core
- Resin formulation
Specifications
Specifications
Product Type | Thermal Transfer Printer Ribbon, 6600 Series |
Color | Black |
Length (English) | 984 ft. |
Width (English) | 1.57 in. |
Length (Metric) | 300.00 m |
Width (Metric) | 40 mm |
Diameter (Metric) | 25.4 mm I.D. |
Description | Ribbon Core Inside Diameter: 1 in. |
Printable Sides | Ink side out |
Quantity | 1 Ea. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction