Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Black Desiccator with Perforated Shelves
SDP

Catalog No. p-7111620 Shop All Plas-Labs, Inc. Products
Click to view available options
Height (Metric):
30.4 cm
45.7 cm
60.9 cm
Depth (Metric):
30.4 cm
45.7 cm
Width (Metric):
30.4 cm
45.7 cm
60.9 cm
No. of Shelves:
2
4

For light sensitive materials

  • Designed to protect, store, or assist in moving critical materials and prevent contamination
  • Dust and moisture free enclosures
  • Under positive N2 gas flow, prevent moisture from penetrating molecular structure of stored components

Specifications

Color Black
No. of Shelves 2
Shelf Type Perforated
Width (English) 12 in.
Width (Metric) 30.4 cm
Height (Metric) 30.4 cm
Depth (English) 12 in.
Depth (Metric) 30.4 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.