Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Black Dragon™ Zero BD-1000-NPF Nitrile Gloves

Catalog No. 19045909
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Black, powder free nitrile examination glove that masks stains and features textured fingertips to provide a secure grip.

  • Tough, durable nitrile
  • Black color masks stains and provides a backdrop for powders, solvents and other work elements
  • Textured fingertips provide secure grip on tools
  • Recommended industries include healthcare, automotive and the automotive aftermarket
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN ISO 13485:2012
Chemotherapeutic Rated No
Applications Industrial, Healthcare
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size X-Large
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
FDA 510 (k) Yes
Model BD-1004-NPF
Series MICROFLEX™ Black Dragon™ Zero BD-1000-NPF
Tensile Strength 33 MPa
Length (English) 9.6 in.
Length (Metric) 24.38 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.