Learn More
Description
- Black in color
- Takes the form of tiny, sparkling iron oxide crystals
- Correlates well to Next Generation Science Standards Evidence Statements
Specifications
Specifications
| Product Type | Metamorphic Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Hematite |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
