Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Black Stripper Pad
Click to view available options
Diameter (Metric):
305 mm
330 mm
355 mm
380 mm
406 mm
455 mm
480 mm
530 mm
559 mm
584 mm
610 mm
Description
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Use with rotary or automatic floor machines
- Low speed 175 to 600 RPM
- *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications
Specifications
Product Type | Round Stripping Pads |
Color | Black |
Diameter (English) | 19 in. |
Diameter (Metric) | 480 mm |
For Use With (Application) | Stripping |
For Use With (Equipment) | Rotary or Automatic Floor Machines |
Material | Nylon, Polyester Fibers |
Model | 7200 |
Quantity | 5/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction