Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
MilliporeSigma™ Supelco™ Black Viton Septa
Shop All MilliporeSigma Supelco Products
                    Click to view available options
                
                
                    
                            
                                Diameter (Metric) Inner:
                            
                        
                        
                            
                                22 mm
                            
                        
                    Specifications
Specifications
| Diameter (Metric) Inner | 22 mm | 
| Color | Black | 
| No. per Pack | 100 | 
| Temperature Range (Metric) | Temperature limit 260°C | 
| Thickness (English) | 0.06 in. | 
| For Use With (Equipment) | 20, 40 or 60 mL Vial | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                