Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Block, 12 x 0.5 mL, EMD
SCI_ED

Catalog No. S37329
Click to view available options
No. of Places:
12

For Use With: Thermo Scientific™ Compact Dry Bath/Block Heater

Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.

Warranty: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Description 12 x 0.5mL block
For Use With (Equipment) Thermo Scientific™ Compact Dry Bath/Block Heater
No. of Places 12
Type Block
Dimensions (L x W x H) 36 x 54 x 30 mm (1.4 x 2.1 x 1.2 in.)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.