Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Block, 46 x 6 mm dia., EMD

Click to view available options
Dimensions (L x W x H):
76 x 124 x 39 mm
Specifications
Specifications
Description | 46 x 6mm dia. block |
For Use With (Equipment) | Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
Holds | 46 x 6mm |
Type | Block |
Dimensions (L x W x H) | 76 x 124 x 39 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction