Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Block, 6 x 2.0 mL, EMD

Description
Increase your application capabilities with a variety of accessories for the Thermo Scientific™ Compact Dry Baths/Block Heaters.
Warranty: 2 years

Specifications
Specifications
Description | 6 x 2.0mL block |
For Use With (Equipment) | Thermo Scientific™ Compact Dry Bath/Block Heater |
No. of Places | 6 |
Type | Block |
Dimensions (L x W x H) | 36 x 54 x 30 mm (1.4 x 2.1 x 1.2 in.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction