Learn More
Description
- Optimal temperature control with PID microprocessor
- Smart controller
- EPA SNAP compliant refrigerants
- Full array of alarms
- LED interior lighting
- Stainless steel interiors
- Sliding drawers
- Probe access port
Specifications
Specifications
| Type | Blood Refrigerator |
| Capacity (English) | 49 cu. ft. |
| Capacity (Metric) | 1388 L |
| Temperature Range | 1°C to 10°C |
| Temperature Sensor | PID Microprocessor |
| Refrigerant | Natural Hydrocarbon Refrigerant |
| Door Style | Swing Glass with Chart Recorder |
| No. of Doors | 2 |
| Drawers | 7 Drawers per Side (14 Total), Optional Extra Drawer per Side (16 Total) |
| Cabinet Material | Painted Steel |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

