Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Blood Cell Chart
SDPSCI_ED

Catalog No. S233716
Change view
Click to view available options
:
Blood cells wall chart
Catalog No.
S233716 Blood cells wall chart
1 options

Catalog No. S233716

Supplier: Biocam Communications Inc S233716

Photographs of the cellular components of blood.

  • Features 24 different microphotographs
  • Informative chart of blood's cellular components
  • Erythrocytes, platelets, and five types of leukocytes are shown
  • Functions, abundance, and diameters are given in chart form
  • All photos are stained and in full color
  • Laminated
  • Dimensions: 18W x 24 in.H (45.7 x 61.0cm)

Specifications

Product Type Blood Cell Chart
Height (English) 24 in.
Height (Metric) 61 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Includes 24 Different microphotographs and a chart of Blood cellular components erythrocytes, platelets, 5 types of leucocytes, functions, abundance and diameter are given in chart form
Subject Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.