Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Blood Splatter Kit
GREENER_CHOICESCI_ED

Catalog No. s12833 Shop All Aldon Products
Click to view available options
Class Size:
15 Lab Groups

Catalog No. S12833

Supplier: Innovating Science™ IS9014

Only null left
Add to Cart
Add to Cart

Includes

  • 15 bottles of simulated spatter blood, 25 mL dropper bottle
  • One bottle simulated spatter blood, 200 mL
  • 100 small index cards, 3 x 5 in.
  • 100 large index cards, 5 x 8 in.
  • Six rulers
  • Three protractors
  • Three clipboards
  • Three syringes, 3 cu.cm
  • 30 tongue depressors
  • Three toothbrushes
  • 15 acetate sheets
  • 15 cloth squares

For crime scene investigation and criminal identification based on bloodstains.

  • Bloodstain pattern analysis helps in identification of suspect/victim
  • Students examine the effects of several factors such as height, angle of impact, surface texture and velocity before impact and relate them to physical appearance of bloodstains
  • Teacher's manual and student study guide copy-masters included
  • Contains material for 15 groups of students
  • DOT: Non regulated

Specifications

Color White
Grade 7 to 14
Age 13 to 20
Quantity 1
Dimensions (L x W x H) 12.75 x 9.5 x 6.25 in.
Class Size 15 Lab Groups
Product Type Blood Splatter Kit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.