Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Blue Armor Back D-Ring Harness
Blue Armor standard harness with back D-ring.
$213.03
Specifications
Buckle Style (Chest) | Quick Connect |
---|---|
Buckle Style (Leg) | Quick-Connect |
Capacity (English) | 425 lb. |
Capacity (Metric) | 192.78 kg |
Certifications/Compliance | ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-103-833
|
Werner Co.
H113002 |
Medium/Large |
Each for $213.03
|
|
|||||
17-103-834
|
Werner Co.
H113004 |
X-Large |
Each for $213.03
|
|
|||||
17-103-835
|
Werner Co.
H113005 |
2X-Large |
Each for $213.03
|
|
|||||
Description
Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.
- WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier
- Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning
- Quick connect buckles on chest
- Tongue buckle leg straps are ideal when multiple workers use the same harness
- 5-point adjustments for optimal fit
Specifications
Quick Connect | |
425 lb. | |
ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 | |
18 x 14.4 x 2.4 in. | |
45.72 cm | |
Standard Harness | |
Fall Protection | |
Blue Armor |
Quick-Connect | |
192.78 kg | |
Black, Blue, Yellow | |
18 in. | |
Polyester | |
Back | |
Back Padding, Shoulder Padding, Lanyard Keeper | |
Polyester |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title