Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Blue Armor Climbing Harness with Back and Front D-Rings

Catalog No. 17103836
Change view
Click to view available options
Size:
2X-Large
Medium/Large
Small
X-Large
Buckle Style (Leg):
Quick-Connect
Tongue Buckle
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Buckle Style (Leg)
17-103-836 Small Tongue Buckle
17-103-837 Medium/Large Tongue Buckle
17-103-838 X-Large Tongue Buckle
17-103-839 2X-Large Tongue Buckle
17-103-840 X-Large Quick-Connect
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-103-836 Supplier Werner Co. Supplier No. H122001
Add to Cart
Add to Cart

Blue Armor climbing harness with back and front D-rings.

Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.

  • WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier.
  • Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning.
  • Front D-ring for climbing applications.
  • Quick connect buckles on chest.
  • Tongue buckle leg straps are ideal when multiple workers use the same harness

Specifications

Buckle Style (Leg) Tongue Buckle
Product Type Standard Harness (Non-stretch)
Buckle Style (Chest) Quick Connect
Webbing Material Polyester
For Use With (Application) Fall Protection
Size Small
Material Polyester
Style Blue Armor
Color Black, Blue, Yellow
D-Ring Location Back, Chest, Front
Includes Back Padding, Shoulder Padding, Lanyard Keeper
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Capacity (Metric) 192.78 kg
Length (Metric) 45.72 cm
Capacity (English) 425 lb.
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Weight (English) 5 lb.
Length (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.