Learn More
Werner Co. Blue Armor Climbing/Positioning Harness with Back, Hip and Front D-Rings Harness
Description
Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.
- WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier.
- Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning.
- Hip D-rings for positioning applications.
- Front D-ring for climbing applications.
- Quick connect buckles on chest.
Specifications
Specifications
| Buckle Style (Chest) | Quick Connect |
| Buckle Style (Leg) | Tongue Buckle |
| Material | Polyester |
| Size | Medium/Large |
| Style | Blue Armor |
| Webbing Material | Polyester |
| Color | Black, Blue, Yellow |
| For Use With (Application) | Fall Protection |
| D-Ring Location | Back, Chest, Front, Hips, Side |
| Product Type | Crossover-style Positioning/Climbing Harness |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.