Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Blue Armor Positioning Harness with Back and Hip D-Rings

Catalog No. 17103841
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-841 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-841 Supplier Werner Co. Supplier No. H132002
Add to Cart
Add to Cart

Blue armor positioning harness with back and hip D-rings.

Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.

  • WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier.
  • Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning.
  • Hip D-rings for positioning applications.
  • Quick connect buckles on chest.
  • Tongue buckle leg straps are ideal when multiple workers use the same harness

Specifications

For Use With (Application) Fall Protection
Material Polyester
Buckle Style (Chest) Quick Connect
Size Medium/Large
Product Type Positioning Safety Harness
Buckle Style (Leg) Quick-Connect
Webbing Material Polyester
Style Blue Armor
Color Black, Blue, Yellow
Capacity (English) 425 lb.
Includes Back Padding, Shoulder Padding, Lanyard Keeper
Weight (English) 5.5 lb.
Length (English) 18 in.
Capacity (Metric) 192.78 kg
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Length (Metric) 45.72 cm
D-Ring Location Back, Chest, Front
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.