Learn More
Werner Co. Blue Armor Retrieval Harness with Back and Shoulder D-Rings
Description
Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.
- WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier.
- Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning.
- Shoulder D-rings for confined space and retrieval applications.
- Quick connect buckles on chest
- Tongue buckle leg straps, ideal when multiple workers use the same harness
Specifications
Specifications
| Product Type | Retrieval Safety Harness |
| Material | Polyester |
| Buckle Style (Leg) | Tongue Buckle |
| Size | Medium/Large |
| Buckle Style (Chest) | Quick Connect |
| Webbing Material | Polyester |
| For Use With (Application) | Fall Protection |
| Style | Blue Armor |
| D-Ring Location | Back |
| Includes | Back Padding, Shoulder Padding, Lanyard Keeper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.