Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Blue Armor Standard Harness with Back D-Ring

Catalog No. 17103847
Change view
Click to view available options
Size:
2X-Large
3X-Large
Medium/Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-847 Medium/Large
17-103-848 X-Large
17-103-849 2X-Large
17-103-850 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-103-847 Supplier Werner Co. Supplier No. H212002
Add to Cart
Add to Cart

Blue Armor standard harness with back D-rings.

Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.

  • WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier.
  • Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning.
  • Slotted pass through buckles on the chest and leg straps fasten without twisting.
  • 5-point adjustments for optimal fit

Specifications

Product Type Standard Harness (Non-stretch)
Buckle Style (Leg) Tongue Buckle
Buckle Style (Chest) Slotted Pass-Thru
Material Polyester
Webbing Material Polyester
Size Medium/Large
Style Blue Armor
For Use With (Application) Fall Protection
Color Black, Blue, Yellow
Includes Back Padding, Lanyard Keeper
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
D-Ring Location Back
Weight (English) 4.5 lb.
Capacity (English) 425 lb.
Capacity (Metric) 192.78 kg
Length (Metric) 45.72 cm
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
Length (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.