Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Blue Armor Standard Harness with Back D-Ring
Blue Armor standard harness with back D-rings.
Supplier: Werner Co. H212005
Description
Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.
- WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier.
- Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning.
- Slotted pass through buckles on the chest and leg straps fasten without twisting.
- 5-point adjustments for optimal fit
Specifications
Slotted Pass-Thru | |
Standard Harness (Non-stretch) | |
Polyester | |
Blue Armor | |
Fall Protection | |
18 x 14.4 x 2.4 in. | |
18 in. | |
ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 | |
45.72 cm |
Tongue Buckle | |
Back Padding, Lanyard Keeper | |
Polyester | |
Black, Blue, Yellow | |
5 lb. | |
2X-Large | |
425 lb. | |
Back | |
192.78 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction