Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Blue Cleaner Pad

Catalog No. 17623807 Shop All 3M Products
Click to view available options
Diameter (Metric):
305 mm
330 mm
355 mm
380 mm
406 mm
432 mm
455 mm
48.26 cm
510 mm
53.34 cm
This item is not returnable. View return policy

Catalog No. 17-623-807

Supplier: 3M™ 7000000675

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

3M™ Cleaner Pad 5300 - For heavy duty scrubbing prior to recoating. Can also be used for heavy duty spray cleaning or foam scrubbing. Removes dirt, spills and scuffs, leaving a clean surface ready for recoating.

  • Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
  • Used with detergent solution to scrub hard surface floors
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
  • Environmentally preferable, low odor & zinc free
  • *When compared to the leading competing traditional acrylic floor finishes
  • *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Pads
Color Blue
Diameter (Metric) 48.26 cm
For Use With (Application) Cleaning, Scrubbing
Material Non-Woven Nylon, Polyester Fiber
Model 5300
Quantity 5/Cs.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.