Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Blue Cleaner Pad
Click to view available options
Diameter (Metric):
305 mm
330 mm
355 mm
380 mm
406 mm
432 mm
455 mm
48.26 cm
510 mm
53.34 cm
Description
- Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
- Used with detergent solution to scrub hard surface floors
- Made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
- Environmentally preferable, low odor & zinc free
- *When compared to the leading competing traditional acrylic floor finishes
- *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications
Specifications
Product Type | Cleaning Pads |
Color | Blue |
Diameter (Metric) | 305 mm |
For Use With (Application) | Cleaning, Scrubbing |
Material | Non-Woven Nylon, Polyester Fiber |
Model | 5300 |
Quantity | 5/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction