Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Blue Cross Arm Strap

Catalog No. 17103788
Change view
Click to view available options
Werner Co. Cross Arm Strap, English Length, 2 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-788 Werner Co. Cross Arm Strap, English Length, 2 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-788 Supplier Werner Co. Supplier No. A111102
Add to Cart
Add to Cart

Cross arm strap with web, loop, and D-Ring.

Made with durable polyester webbing. Features large O-ring and standard D-ring for pass through.

Specifications

Height (Metric) 0.762 cm
Weight (English) 0.611 lb.
Height (English) 0.3 in.
Width (Metric) 7.62 cm
Dimensions (L x W x H) 24 x 3 x 0.3 in.
Dimensions (L x W) 24 x 3 in.
For Use With (Equipment) Secure Structures
Product Type Cross-arm Strap
Width (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.