Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Blue Latex Disposable Gloves
GREENER_CHOICE

Catalog No. 17005048
Click to view available options
Size:
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Gloveworks Exam Blue Latex Gloves are made for healthcare professionals. They are 14 mil thick, which is more than triple the thickness of standard exam gloves, for added barrier protection. More than 2 in. longer than standard medical gloves. Powder free.

  • Gloveworks Exam Blue Latex Gloves are constructed from extra-thick, 14 mil latex. They measure an extended 12 in. from fingertip to cuff.
  • More than 2 in. longer than standard medical gloves, they better protect your wrist and lower forearm.
  • The gloves come with textured fingers, fingertips, and palms to provide enhanced grip, even in wet conditions.
  • They excel in demanding environments, holding up longer for laboratory technicians and others who need extra resistance to chemicals.
  • Well-suited across the healthcare spectrum, for medical, dental, and laboratory applications and non-surgical procedures.
  • Powder-free gloves leave no residue, reducing the risk of contamination compared to a powdered glove. They have a reduced level of latex proteins.
  • Excellent elasticity, puncture resistance, chemical resistance, and a high degree of comfort.
  • Sold 50 per box, 10 boxes per case, in medium, large, and XL.
  • Gloveworks delivers a comprehensive lineup of industrial- and exam-grade gloves in nitrile, vinyl, and latex.

Specifications

Certifications/Compliance ASTM D 3578; California Proposition 65
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 16 mil
Finger Thickness (Metric) 0.41 mm
Latex Free No
Material Latex
Palm Thickness (English) 13 mil
Palm Thickness (Metric) 0.33 mm
Powdered Powder Free
Product Type Latex Disposable Glove
Size Large
Thickness (English) 12 to 16 mil
Thickness (Metric) 0.31 to 0.41 mm
FDA 510 (k) Yes
Length (English) 12.13 in.
Length (Metric) 308 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.