Learn More
Description
Contain no natural rubber latex protein
- Fully textured enhances dexterity for instrument control
- Formulated with 100% nitrile
- Beaded cuff for added strength and easy donning
- Powder free to prevent drying effect
- Ambidextrous
- Overall length: 9.5 in. (24 cm)
- Thickness at fingertips: 6 mil
Specifications
Specifications
| Certifications/Compliance | ASTM D 6319 |
| Chemotherapeutic Rated | No |
| Applications | Laboratory, Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 6 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.