Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Blue Nitrile Fully Textured Gloves

Catalog No. 19050583B Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-583B Small
19-050-583A X-Small
19-050-583C Medium
19-050-583D Large
19-050-583E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-050-583B Supplier Ansell Supplier No. 53101
This item is not returnable. View return policy

Nitrile gloves with a textured finish enhances instrument control in wet or dry situations. Ideal for labs or facilities where moderate to high-exposure to fluids or chemicals is common.

Contain no natural rubber latex protein

  • Fully textured enhances dexterity for instrument control
  • Formulated with 100% nitrile
  • Beaded cuff for added strength and easy donning
  • Powder free to prevent drying effect
  • Ambidextrous
  • Overall length: 9.5 in. (24 cm)
  • Thickness at fingertips: 6 mil
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D 6319
Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Small
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) Yes
Model 53101
Tensile Strength 21 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.