Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Blue Nitrile Smooth Finish Gloves

Catalog No. 189994409B Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-999-4409B Small
18-999-4409A X-Small
18-999-4409C Medium
18-999-4409D Large
18-999-4409E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 18-999-4409B Supplier Ansell Supplier No. 50576
This item is not returnable. View return policy

Nitrile gloves in a smooth finish offers sensitivity for dexterity in wet or dry situations. Ideal for labs or facilities where moderate to high-exposure to fluids or chemicals is common.

  • Smooth finish provides tactile sensitivity for dexterity
  • Formulated with 100% nitrile
  • Beaded cuff for added strength and easy donning
  • Powder free to prevent drying effect
  • Ambidextrous
  • Overall length: 9.5 in. (24 cm)
  • Thickness at fingertips: 6 mil
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D 6319
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Small
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) Yes
Model 50576
Tensile Strength 21 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.