Learn More
H-B Instrument™ Bluetooth Verification, Probe and Stem Thermometers
Shop All H-B Instrument Company ProductsDescription
Features:
- Remotely monitor temperature by broadcasting readings to any Apple or Android smartphone or device with Bluetooth 4.0 or better utilizing the free THERMSmart app
- Monitor critical environments without a physical connection; maximum signal distance is approximately 40 meters
- Alarm sounds to alert user if temperature falls outside of the set parameters
- Includes countdown timer function
- Alarm and timer settings savable for reuse
- LCD screen for on-unit monitoring
- App can trigger indicator light for unit identification
- Indicators include active alarm state and low battery
- Verification model provides accurate temperature reading without sample contamination by using a glass bead filled bottle (included) which mimics the sample
- Includes Certificate of Compliance indicating accuracy for 4 temperature points and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions
- Individually serialized, CE marked and RoHS compliant
- Batteries included
Specifications
Specifications
| Length (English) Cable | N/A |
| Length (English) Probe | 5.8 in. |
| Length (Metric) Cable | N/A |
| Length (Metric) Probe | 145 mm |
| Material | Stainless Steel |
| Resolution | 1° |
| Product Type | Stem Thermometer |
| Description | Stainless steel stem thermometer |
| Temperature Range (English) | -58°F to +572°F |
| Temperature Range (Metric) | -50°C to +300°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.