Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Blunt Blade Stainless Steel Dressing Scissors
Click to view available options
Length (English):
4.56 in.
Description
- Straight
- Stainless Steel
- Acid resistant
- Rustproof
- Autoclavable
Specifications
Specifications
Product Type | Dressing Scissors |
Length (English) | 4.56 in. |
Length (Metric) | 114 mm |
Length (Metric) Blade | 37.55 mm |
Material | Stainless Steel |
Autoclavable | Autoclavable |
Length (English) Blade | 1.5 in. |
Tip Style | Blunt/Point |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction