Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Blunt Tipped Safety Blade Scissors

Catalog No. 18100990 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
94.43 mm
96.4 mm
150 mm
Length (Metric) Blade:
27 mm
28 mm
47.5 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (Metric) Blade
18-100-990 96.4 mm 27 mm
18-101-004 94.43 mm 28 mm
18-100-991 150 mm 47.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-100-990 Supplier Excelta™ Supplier No. 352
Add to Cart
Add to Cart

Excelta™ Tempered Stainless Steel (AISI 420) High Precision Scissors feature blunt tipped safety blades.

  • Tempered Stainless Steel (AISI 420) high precision scissors feature blunt tipped safety blades.
  • The sleek, twisted frame gives them a professional and unique look.
  • They are acid proof, rust resistant and autoclavable.
  • Straight 1.085 in. Blade

Specifications

Blade Style Straight
Grade 3 Star
Length (English) 3.856 in.
Length (Metric) 96.4 mm
Length (Metric) Blade 27 mm
Material Stainless Steel
Autoclavable Autoclavable
Length (English) Blade 1.085 in.
Sterility Non-sterile
Tip Style Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.