Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™41 Label Printer with Electrical Supply Kit

Catalog No. 19104537 Shop All Brady Corporation Products
Change view
Click to view available options
:
BMP™41 Label Printer with Electrical Supply Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-104-537 BMP™41 Label Printer with Electrical Supply Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-537 Supplier Brady™ Supplier No. BMP41KITEL

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This kit includes the BMP™41 Label Printer, self-laminating labels, repositionable vinyl markers, heat-shrink wire markers and durable vinyl tape for electrical applications.

  • Contractors, installers, maintenance techs and panel shops will find the BMP™41 Label Printer electrical starter kit ideal
  • This printer can withstand harsh environments and even falls from up to six feet high
  • The ergonomic design and easy-to-use functionality will get you the labels you need, where you need them
  • Includes the Brady360™ 2 year warranty that covers repair parts and labor, one print head replacement, a free loaner printer, a setup session, and more

Specifications

Product Type Printer Kit
Color Yellow, Gray
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Width (English) 6 in.
Width (Metric) 508 mm
Height (English) 6 in.
Depth (English) 3.6 in.
Dimensions (L x W) 3.6 x 6 x 6 in.
Dimensions (L x W x H) 11.5 x 6 x 3.5 in.
Autoclavable Not Autoclavable
Color Capability Monochrome
Description Printer Kit
Display Size 240 x 160 pixels
Format Cartridge
Includes AC Adapter; Brady Printer Drivers CD; Hard Case; M-187-075-342; M-48-498; M143-427; MC1-1000-595-OR-BK; MC1-1000-595-WT-BK; Product CD; Quick Start Guide; Rechargeable Battery Pack; USB Cable
Memory 48 MB
Print Speed 1.3 in./sec.
Shape Rectangle
Certifications/Compliance FCC Part 15 Class A
Quantity Kit
Warranty 2 Years
Power Supply Details 110 to 240 V
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.